
2FT 4K HIGH SPEED HDMI CABLE
Mfr # 50607
Zoro # G614873899
product price: $9.55
/eaSold in multiples of 2 for $19.10
Key Features
Device Supported
Home Theater System, Audio/Video Device, Switch
Cable Characteristic
Stacking Cable
Supported Resolution
4096 x 2160
Cable Type
HDMI
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50607
Zoro #
G614873899
UPC #
757120506072
Country of Origin
China
Dimensions
Cable Length
2 ft
Details
Device Supported
Home Theater System, Audio/Video Device, Switch
Cable Characteristic
Stacking Cable
Supported Resolution
4096 x 2160
Cable Type
HDMI
Conductor
Copper
Connector Plating
Gold
Item
A/V Cable
Features
Consumer Electronics Control (CEC), x.v.Color
Conductor Material
Copper
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Description
C2G 2FT 4K HIGH SPEED HDMI CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.