Zoro Homepage

2FT CAT6 SNAGLESS STP CABLE-PUR

  • Mfr # 898

  • Zoro # G0521931


product price: $5.99
/ea

Key Features

Length - Patch Cord
4.18 in
Features
Safe-T-Edge design
Fire Rating - Data Cable
Commercial/Industrial
Depth
118.2 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898
Zoro #
G0521931
UPC #
757120008989
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
4.18 in
Depth
118.2 in
Width
3.94 in

Details

Features
Safe-T-Edge design
Fire Rating - Data Cable
Commercial/Industrial

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.