Shop C2G
See all product information
Create Account
2m (6.6ft) USB 2.0 A to B Cable - M/M - Black - Type A USB - Type B USB - 6ft - Black
- Mfr # 28102
- Zoro # G514875504
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
End 1 Connection Type
USB 2.0 Type A
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type B
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28102
- Zoro #
- G514875504
- UPC #
- 757120281023
- Country of Origin
- China
Dimensions
- Cable Length
- 6.56 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A
- End 2 Connection Type
- USB 2.0 Type B
- Color
- Black
- Cable Type
- USB
- Compatible With
- Digital Camera Models: Agfa Ephoto CL18Agfa Ephoto CL30Casio EX-M20 (must be used with Casio cradle)Casio EX-S1 (must be used with Casio cradle)Casio EX-S2 (must be used with Casio cradle)Casio EX-S3 (must be used with Casio cradle)Casio EX-S20 (must be used with Casio cradle)Casio EX-Z3 (must be used with Casio cradle)Casio EX-Z4 (must be used with Casio cradle)HP Photosmart C618HP Photosmart C912HP Photosmart 618HP Photosmart 912HP Photosmart C912Ixcla SuperPro 640Olympus D-380Pentax EI-200Pentax EI-2000Sipix BlinkSony DSC-T1
- Standards
- UL
- Features
- Plug & Play, Crosstalk Protection, EMI/RF Protection
- Connector on Second End Details
- 1 x USB 2.0 Type B
- Connector on First End Details
- 1 x USB 2.0 Type A
- Device Supported
- Printer, Mouse, Modem, Keyboard
- Conductor
- Copper
- Data Transfer Rate
- 480-Mbit/s
- Data Transfer Speed
- 480-Mbit/s
- Conductor Material
- Copper
- Compatibility
- Digital Camera Models: Agfa Ephoto CL18,Agfa Ephoto CL30,Casio EX-M20 (must be used with Casio cradle),Casio EX-S1 (must be used with Casio cradle),Casio EX-S2 (must be used with Casio cradle),Casio EX-S3 (must be used with Casio cradle),Casio EX-S20 (must be used with Casio cradle),Casio EX-Z3 (must be used with Casio cradle),Casio EX-Z4 (must be used with Casio cradle),HP Photosmart C618,HP Photosmart C912,HP Photosmart 618,HP Photosmart 912,HP Photosmart C912,Ixcla SuperPro 640,Olympus D-380,Pentax EI-200,Pentax EI-2000,Sipix Blink,Sony DSC-T1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.