
2M ULTIMA™ USB 2.0 A/B CABLE 6.6FT
Mfr # 29141
Zoro # G914876859
product price: $13.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Charcoal
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29141
Zoro #
G914876859
UPC #
757120291411
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Charcoal
Cable Type
USB
Compatible With
Agfa Ephoto CL18, CL30Casio EX-M20, EX-S1, EX-S2, EX-S3, EX-S20, EX-Z3, EX-Z4HP Photosmart C618, C912, 618, 912,-C912Ixcla SuperPro 640Olympus D-380Pentax EI-200, EI-2000Sipix BlinkSony DSC-T1
Standards
FCC
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Jacket Type
Plenum
Conductor Material
Copper
Compatibility
Agfa Ephoto CL18, CL30, Casio EX-M20, EX-S1, EX-S2, EX-S3, EX-S20, EX-Z3, EX-Z4, HP Photosmart C618, C912, 618, 912, C912, Ixcla SuperPro 640, Olympus D-380, Pentax EI-200, EI-2000, Sipix Blink, Sony DSC-T1
Series
Ultima
Product Line
Ultima
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.