Zoro Homepage

2M USB 2.0 A TO MINI-B CABLE

  • Mfr # 27005

  • Zoro # G514873890


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Compatible With
USB HubCell Phone(s)PDAMP3 PlayerDigital Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27005
Zoro #
G514873890
UPC #
757120270058
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Compatible With
USB HubCell Phone(s)PDAMP3 PlayerDigital Camera
Standards
EMI/RFI, UL Listed
Features
Crosstalk Protection, Plug & Play, EMI/RF Protection
Cable Type
USB
Connector on First End Details
1 x USB Type A - Male
Device Supported
Cellular Phone, PDA, MP3 Player, Digital Camera
Connector on Second End Details
1 x Mini USB Type B - Male
Conductor
Copper
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Compatibility
USB Hub, Cell Phone(s), PDA, MP3 Player, Digital Camera
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.