Shop C2G
See all product information
Create Account
2m USB 2.0 A/B Cable - White - Type A Male - Type B Male - 6.56ft - White
- Mfr # 13172
- Zoro # G714873416
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Cable Length
6.56 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Color
White
Standards
USB / Hi-Speed USB, EMI/RFI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13172
- Zoro #
- G714873416
- UPC #
- 757120131724
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type B - Male
- Color
- White
- Standards
- USB / Hi-Speed USB, EMI/RFI
- Cable Type
- USB
- Connector on Second End Details
- 1 x 4-pin USB Type B - Male
- Conductor
- Copper
- Connector on First End Details
- 1 x 4-pin USB Type A - Male
- Conductor Material
- Copper
Dimensions
- Cable Length
- 6.56 ft
Description
C2G 2M USB CABLE-USB 2.0 A TO B CABLE WHITE 6.6FT-CONNECT YOUR USB DEVICE TO T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.