
2M USB 3.0 AM-AM CBL BLK
Mfr # 54171
Zoro # G716268845
product price: $9.75
/eaKey Features
Shielding
Yes
End 2 Connection Type
USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54171
Zoro #
G716268845
UPC #
757120541714
Country of Origin
Viet Nam
Details
Shielding
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Features
Molded
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Cable Type
USB
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.