
2m USB 3.0 AM-BM CBL BLK
Mfr # 54174
Zoro # G116423202
product price: $11.85
/eaKey Features
Cable Type
USB
Conductor
Copper
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54174
Zoro #
G116423202
UPC #
757121000000
Country of Origin
Viet Nam
Details
Cable Type
USB
Conductor
Copper
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Features
Molded
Shielding
Yes
Environmentally Friendly
Yes
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.