
2m USB 3.0 AM-MICRO BM CBL BLK
Mfr # 54177
Zoro # G516423260
product price: $18.55
/eaKey Features
Features
Molded
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54177
Zoro #
G516423260
UPC #
757121000000
Country of Origin
Viet Nam
Details
Features
Molded
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Cable Type
USB
Color
Black
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.