Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Port KVM USB C 4k60 HDMI 100w TAA

  • Mfr # C2G54541

  • Zoro # G016424323


product price: $127.99
/ea
Free Shipping & Returns

Key Features

USB Standard
USB 2.0
USB
Yes
Number of HDMI Ports
3
Features
Plug and Play, LED Indicator
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54541
Zoro #
G016424323
UPC #
757121000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.7 in
Width
2.4 in
Depth
6.6 in

Details

USB Standard
USB 2.0
USB
Yes
Number of HDMI Ports
3
Features
Plug and Play, LED Indicator
Max. Resolution
3840 x 2160
Maximum Operating Temperature
122°F (50°C)
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
3
HDMI
Yes
Item
KVM Switchbox
Number of USB Ports
6
Number of Local Users Supported
1
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.