
3 USB C TO DISPLAYPORT CABLE WHITE
Mfr # 26879
Zoro # G314875667
product price: $34.99
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Cable Type
DisplayPort/USB
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26879
Zoro #
G314875667
UPC #
757120268796
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Cable Type
DisplayPort/USB
Standards
TAA Compliant
Features
Reversible
Connector Plating
Nickel
Device Supported
Notebook, Audio/Video Device, Projector
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Contact Plating
Gold-flash
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.