Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.0 USB C to USB A Adptr Black

  • Mfr # 28868

  • Zoro # G713753887


product price: $18.19
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type C
Color
Black
Cable Type
USB
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28868
Zoro #
G713753887
UPC #
757120288688
Country of Origin
China

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type C
Color
Black
Cable Type
USB
Features
Molded
Device Supported
Tablet, Flash Drive, Notebook, Desktop Computer, Keyboard/Mouse, Smartphone
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1x USB 3.0 Type C - Male
Contact Material
Gold
Connector on First End Details
1x USB 3.0 Type A - Female
Adapter Type
USB/USB-C
Contact Plating
Gold-flash
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Female
Connector Gender on Second End
Male
Product Material
Shell - Nickle Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.