30Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black
- Mfr # 00721
- Zoro # G0519490
product price:Â
$
28.49
/ea
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
30 ft
Cable Type
Ethernet Patch Cable
Wire Size
26 AWG
Shielding Type
S/STP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00721
- Zoro #
- G0519490
- UPC #
- 757120007210
- Country of Origin
- Unknown
- Boot Type - Data cable
- Snagless
- Cable Type
- Ethernet Patch Cable
- Shielding Type
- S/STP
- Jacket Color
- Black
- Features
- PoE (Power Over Ethernet)
- Item - Data Cable
- Patch Cable
- Shielded
- Yes
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- White
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 30 ft
- Wire Size
- 26 AWG
- Cable Length
- 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.