
3.3FT USB 2.0 A TO MICRO-B CABLE M/M - BLACK 1M
Mfr # 27364
Zoro # G914872981
product price: $12.25
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27364
Zoro #
G914872981
UPC #
757120273646
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Conductor
Copper
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.