
3.3FT USB-C CABLE - USB4
Mfr # C2G28878
Zoro # G014877060
product price: $42.49
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G28878
Zoro #
G014877060
UPC #
757120288787
Country of Origin
China
Dimensions
Cable Length
3.30 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Features
Charging, Plug & Play
Data Transfer Rate
40-Gbit/s
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Data Transfer Speed
40-Gbit/s
Product Material
Thermoplastic Elastomer (TPE)
Description
C2G 3.3FT USB-C CABLE - USB4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.