
35FT 3.5MM STEREO AUDIO CABLE WITH LOW PROFILE CONNECTORS M/M - PLENUM CMP-RATED
Mfr # 40517
Zoro # G614873493
product price: $53.45
/eaKey Features
Cable Length
35 ft
Color
Black
Conductor Material
Copper
Standards
CMP-rated
Connector Type on Second End
Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40517
Zoro #
G614873493
UPC #
757120405177
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Color
Black
Conductor Material
Copper
Standards
CMP-rated
Item
Audio Cable
Connector Type on Second End
Mini-phone Stereo Audio - Male
Jacket Type
Plenum
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.