Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35FT PLENUM VGA+3.5MM CABLE

  • Mfr # 40177

  • Zoro # G414874638


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cable Length
35 ft
Conductor Material
Copper
Connector Type on Second End
DB-15 - Male, Mini-phone Audio - Male
Connector on Second End Details
DB-15 - Male, Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male, DB-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40177
Zoro #
G414874638
UPC #
757120401773
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Item
A/V Cable
Conductor Material
Copper
Connector Type on Second End
DB-15 - Male, Mini-phone Audio - Male
Connector on Second End Details
DB-15 - Male, Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male, DB-15 - Male
Jacket Type
Plenum
Connector on First End Details
Mini-phone Audio - Male, DB-15 - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.