
35FT PRO SERIES DVI-D CL2 M/M DUAL LINK DIGITAL VIDEO CABLE
Mfr # 41234
Zoro # G214873688
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Color
Black
Shielding
Yes
Conductor Material
Copper
Cable Type
DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41234
Zoro #
G214873688
UPC #
757120412342
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Connector on First End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Color
Black
Shielding
Yes
Conductor Material
Copper
Cable Type
DVI
Connector on Second End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Standards
CL2, CMP
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Item
Video Cable
Series
Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.