
35FT11M USB 3.2 AMAF PLENUM AOC CABLE
Mfr # C2G30079
Zoro # G116429488
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
10-Gbit/s
Product Line
Performance
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Features
Stranded, USB- Power Delivery (USB PD), Gripping Connector, Durable, Overmolding Construction, EMI/RF Protection, AOC Technology
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G30079
Zoro #
G116429488
UPC #
757120000000
Country of Origin
China
Details
Data Transfer Speed
10-Gbit/s
Product Line
Performance
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Features
Stranded, USB- Power Delivery (USB PD), Gripping Connector, Durable, Overmolding Construction, EMI/RF Protection, AOC Technology
Color
Black
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Female, 1 x USB 3.2 (Gen 2) Type C - Female
Connector Gender on First End
Male
Connector Gender on Second End
Female
Jacket Type
Plenum, CMP
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Female, USB 3.2 (Gen 2) Type A - Female
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Cable Type
Fiber Optic
Device Supported
Computer, USB Camera, USB Device
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.