Zoro Homepage

3.5MM MONO MALE TO RCA FEMALE AUDIO ADAPTER

  • Mfr # 40633

  • Zoro # G515190187


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Color
Metallic Silver
Connector Type on Second End
Mini-phone Audio - Male
Connector on First End Details
(1) RCA Female
Adapter Type
Mini-phone/RCA
Connector Type on First End
RCA - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40633
Zoro #
G515190187
UPC #
757120406334
Country of Origin
Taiwan, Province of China

Details

Color
Metallic Silver
Item
Audio Adapter
Connector Type on Second End
Mini-phone Audio - Male
Connector on First End Details
(1) RCA Female
Adapter Type
Mini-phone/RCA
Connector Type on First End
RCA - Female
Connector on Second End Details
(1) Mini-phone Audio Male
Connection B
Mini-phone Audio - Male
Connection A
1 x RCA Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.