
3.5MM STEREO MALE TO 6.3MM 1/4IN STEREO FEMALE ADAPTER TAA COMPLIANT (Discontinued)
- Mfr # 40636
- Zoro # G714872624
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40636
Zoro #
G714872624
UPC #
757120406365
Country of Origin
Taiwan, Province of China
Details
Color
Metallic Silver
Item
Audio Adapter
Connector on Second End Details
(1) 6.35mm Audio Female
Adapter Type
6.35mm/Mini-phone
Connector on First End Details
(1) Mini-phone Male
Connector Type on Second End
6.35mm Audio - Female
Connector Type on First End
Mini-phone Audio - Male
Connection A
1 x Mini-phone Male
Connection B
6.35mm Audio - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.