Zoro Homepage

3.5MM STEREO M/F ISOLATION TRANSFORMER

  • Mfr # 40000

  • Zoro # G414884927


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Standards
TAA
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000
Zoro #
G414884927
UPC #
757120400004
Country of Origin
Taiwan, Province of China

Details

Conductor Material
Copper
Standards
TAA
Item
Audio Cable
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Female
Device Supported
Speaker, Audio Device
Connection A
1 x Mini-phone Stereo Audio - Female
Connection B
1 x Mini-phone Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.