This item is Discontinued.

C2G 3Ft 18Awg Power Cord (Iec320C14 To Iec320C13) - Yellow 17490

This item is Discontinued.

C2G

3Ft 18Awg Power Cord (Iec320C14 To Iec320C13) - Yellow (Discontinued)

Mfr # 17490
Zoro # G0841201
UPC # 757120174905
Country of Origin Unknown
Category Power Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17490
Zoro #
G0841201
UPC #
757120174905
Country of Origin
Unknown

Dimensions

Cord Length
3 ft
Wire Size
18 AWG

Details

Max. Amps
10 A
Voltage
250V
NEC Cord Designation
SVT
Description/Special Features
Commercial & Industrial Usage
Type
Power Cord
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.