Zoro Homepage

3FT 3.5MM M/F STEREO AUDIO EXTENSION CABLE

  • Mfr # 40406

  • Zoro # G614872878


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Cable Length
3 ft
Color
Black
Conductor Material
Copper
Features
Molded
Connector Type on Second End
Mini-phone Stereo Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40406
Zoro #
G614872878
UPC #
757120404064
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Color
Black
Conductor Material
Copper
Features
Molded
Item
Audio Cable
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.