Zoro Homepage

3FT 4K PREMIUM HDMI CABLE

  • Mfr # 50181

  • Zoro # G014883498


product price: $21.59
/ea

Key Features

Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Supported Resolution
4096 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
DVD Player, Blu-ray Player, Audio/Video Device, Home Theater System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50181
Zoro #
G014883498
UPC #
757120501817
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Supported Resolution
4096 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
DVD Player, Blu-ray Player, Audio/Video Device, Home Theater System
Shielding
Yes
Cable Type
HDMI
Conductor
Tinned Copper
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black
Conductor Material
Tinned Copper
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), Lip Sync

Description

C2G 3FT 4K PREMIUM HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.