
3FT 4K USB C TO DISPLAYPORT ADAPTER CABLE - 60HZ
Mfr # C2G54474
Zoro # G114876680
product price: $37.35
/eaKey Features
End 1 Connection Type
Powered USB Type C - Male
Cable Length
3 ft
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Plug & Play, Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G54474
Zoro #
G114876680
UPC #
757120544746
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
End 1 Connection Type
Powered USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Plug & Play, Molded
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x Powered USB Type C - Male
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector, Notebook
Supported Resolution
4096 x 2160
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Supported Resolutions
4096 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Description
C2G 3FT 4K USB C TO DISPLAYPORT ADAPTER CABLE - 60HZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.