Shop C2G
See all product information
Create Account
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND
Mfr # 4045
Zoro # G0455346
product price:Â
$
4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Cable Type
Ethernet Patch Cable
Wire Size
24 AWG
Shielding Type
U/UTP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4045
- Zoro #
- G0455346
- UPC #
- 757120040453
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3 ft
- Wire Size
- 24 AWG
Details
- Boot Type - Data cable
- Snagless
- Cable Type
- Ethernet Patch Cable
- Shielding Type
- U/UTP
- Item - Data Cable
- Patch Cable
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Shielded
- No
- Jacket Color
- Pink
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Features
- PoE (Power Over Ethernet)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.