Shop TRIPP LITE

Power Strip, Hospital Grade, 6 5-15R-HG, 5-15P-HG, 7 ft., White

  • Mfr # PS-607-HG-OEMLM
  • Zoro # G713369545

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
7 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-607-HG-OEMLM
Zoro #
G713369545
UPC #
037332287694
Country of Origin
Viet Nam
Item
Power Strip
Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
cUL Listed, FCC Part 15 Class B, RoHS, UL 1363, UL Listed
Number of Power Switches
0
Number of Transformer Outlets
2
Voltage
120V AC
Outlet Center Distance
261 29/32 mm
Number of Outlet Rows
1
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Circuit Breaker
2
Max. Amps
15 A
Number of Outlets
6
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Power Indicator
No
Includes
(6) Outlet safety covers, 6 ft. Cord, 6Outlets, PS-606-HGUSB UL 1363Medical-Grade Power Strip
Housing Material
Metal
Plug Style
Straight
Application
Hospital and Medical Facility
Communication Port
None
Maximum Current
15 A
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Medical Facility Use UL Rating
UL 1363
Rated Energy Absorption
Not Rated
Mounting Style
Keyhole
Number of Circuit Breakers
2
Wire Color
White

Dimensions

Cord Length
7 ft.
Wire Size
14 AWG
Height
13 5/8 in
Width
2 1/4 in
Length
13 5/8 in
Outlet Strip Length
13 5/8 in

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 261 29/32 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.