Shop C2G
See all product information
Create Account
3ft DB9 M/M Cable - Black - DB-9 Male Serial - DB-9 Male Serial - 3ft - Black
- Mfr # 25220
- Zoro # G314873458
product price:Â
$
11.49
/ea
Sold in multiples of 2 for
$22.98
Key Features
Environmentally Friendly
Yes
Conductor
Copper
Cable Configuration
Straight-through
Compatibility
Computer PeripheralsSwitchbox
Cable Type
Serial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25220
- Zoro #
- G314873458
- UPC #
- 757120252207
- Country of Origin
- China
Details
- Environmentally Friendly
- Yes
- Conductor
- Copper
- Cable Configuration
- Straight-through
- Compatibility
- Computer PeripheralsSwitchbox
- Cable Type
- Serial
- Item
- Data Transfer Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.