Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft DisplayPort M to VGA M BLK TAA

  • Mfr # 54331

  • Zoro # G716424944


product price: $36.75
/ea

Key Features

Conductor Material
Copper
Color
Black
Connection A
1 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54331
Zoro #
G716424944
UPC #
757121000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3 ft

Details

Conductor Material
Copper
Color
Black
Connection A
1 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Male
Item
Video Cable
Device Supported
Monitor, Video Device, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.