
3FT DISPLAYPORT TO HDMI ADPATER CABLE - 4K CABLE BLACK
Mfr # 50193
Zoro # G514897483
product price: $54.69
/eaKey Features
Device Supported
Audio/Video Device
Cable Type
DisplayPort/HDMI
Supported Resolution
4096 x 2160
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50193
Zoro #
G514897483
UPC #
757120501930
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Device Supported
Audio/Video Device
Cable Type
DisplayPort/HDMI
Supported Resolution
4096 x 2160
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Active
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male
Color
Black
Description
C2G 3FT DISPLAYPORT TO HDMI ADPATER CABLE - 4K CABLE BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.