Shop C2G
See all product information
Create Account
3ft Panel-Mount HD15 SXGA M/F Monitor Extension Cable - HD-15 Male - HD-15 Female - 3ft - Black
- Mfr # 52094
- Zoro # G315797449
product price:Â
$
22.69
/ea
Key Features
Cable Length
3 ft
Color
Black
Features
Molded
Includes
Panel Mount SXGA Monitor Extension Cable, One pair of 4-40 screws and nuts
Cable Characteristic
Extension Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52094
- Zoro #
- G315797449
- UPC #
- 757120520948
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Features
- Molded
- Includes
- Panel Mount SXGA Monitor Extension Cable, One pair of 4-40 screws and nuts
- Cable Characteristic
- Extension Cable
- Device Supported
- Monitor
- Connection B
- 1 x 15-pin HD-15 - Female
- Environmentally Friendly
- Yes
- Connection A
- 1 x 15-pin HD-15 - Male
- Conductor Material
- Copper
Dimensions
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.