3FT PRO-AUDIO XLR MALE TO FEMALE CBL
Mfr # 40058
Zoro # G616268860
product price: $21.75
/eaKey Features
Connection A
1 x XLR - Male
Conductor Material
Copper
Product Line
Pro-Audio
Connection B
1 x XLR - Female
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40058
Zoro #
G616268860
UPC #
757120400585
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Connection A
1 x XLR - Male
Item
Audio Cable
Conductor Material
Copper
Product Line
Pro-Audio
Connection B
1 x XLR - Female
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Color
Black
Standards
RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.