
3ft SEL VGA + 3.5mm A/V Cable M/M
Mfr # 50224
Zoro # G916424911
product price: $15.99
/eaKey Features
Device Supported
Notebook, Monitor, Audio/Video Device
Cable Length
3 ft
Color
Black
Connection B
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Cable Type
Mini-phone/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50224
Zoro #
G916424911
UPC #
757121000000
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Device Supported
Notebook, Monitor, Audio/Video Device
Color
Black
Item
A/V Cable
Connection B
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Cable Type
Mini-phone/VGA
Jacket Type
CMG
Conductor Material
Copper
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.