Zoro Homepage

3FT THUNDERBOLT 3 USB C TO C 20GBPS

  • Mfr # 28841

  • Zoro # G516268991


product price: $44.75
/ea

Key Features

Color
Black
Connector on Second End Details
USB Type C Thunderbolt 3 - Male
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Data Transfer Speed
20-Gbit/s
Cable Type
Thunderbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28841
Zoro #
G516268991
UPC #
757120288411
Country of Origin
Taiwan, Province of China

Details

Color
Black
Item
Data Transfer Cable
Connector on Second End Details
USB Type C Thunderbolt 3 - Male
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Data Transfer Speed
20-Gbit/s
Cable Type
Thunderbolt
End 2 Connection Type
USB Type C Thunderbolt 3 - Male
Connector on First End Details
USB Type C Thunderbolt 3 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.