
3FT USB 2.0 USB-C TO USB-A CABLE M/M - BLACK
Mfr # 28870
Zoro # G414874188
product price: $14.95
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28870
Zoro #
G414874188
UPC #
757120288701
Country of Origin
China
Dimensions
Cable Length
3 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-C
Features
Sturdy
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
American Wire Gauge
30 AWG
Connector on Second End Details
1 x USB 2.0 Type A - Male
Device Supported
Peripheral Device, Cellular Phone, Printer, Webcam, Desktop Computer, Tablet, Hard Drive, Smartphone, Notebook
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.