
3FT USB 2.0 USB-C TO USB MINI-B CABLE M/M - BLACK
Mfr # 28854
Zoro # G714873973
product price: $13.15
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black, Red
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28854
Zoro #
G714873973
UPC #
757120288541
Country of Origin
China
Dimensions
Cable Length
3 ft
Wire Size
24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black, Red
Cable Type
USB
Data Transfer Rate
480-Mbit/s
Connector Plating
Gold-flash
American Wire Gauge
24 AWG
Conductor
Tinned Copper
Connector on Second End Details
1 x Mini USB 2.0 Type B - Male
Device Supported
Camera, Notebook, Cellular Phone, Desktop Computer, Tablet
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Conductor Material
Tinned Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.