
3FT USB 3.0 USB 3.1 GEN 1 USB-C TO USB-B CABLE M/M - BLACK
Mfr # 28865
Zoro # G714874024
product price: $13.35
/eaKey Features
End 1 Connection Type
USB 3.0 Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28865
Zoro #
G714874024
UPC #
757120288657
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Connector on Second End Details
USB 3.0 Type B - Male
Connector on First End Details
USB 3.0 Type C - Male
Device Supported
Printer, Hub
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.