Zoro Homepage

3FT USB 3.0 USB-C TO USB-A CABLE M/M - BLACK USB IF CERTIFIED

  • Mfr # 28831

  • Zoro # G314875476


product price: $21.95
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Features
Damage Resistant, Charging, Molded, Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28831
Zoro #
G314875476
UPC #
757120288312
Country of Origin
China

Dimensions

Cable Length
3 ft
Wire Size
30 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Features
Damage Resistant, Charging, Molded, Reversible
Cable Type
USB/USB-C
Device Supported
Smartphone, Tablet, Notebook, USB Device
Contact Plating
Gold-flash
American Wire Gauge
30 AWG
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Data Transfer Speed
5 Gbit/s
Connector on First End Details
USB 3.0 Type A - Male
Connector on Second End Details
USB 3.0 Type C - Male
Insulation Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.