Zoro Homepage

3FT USB C CABLE - USB 2.0 3A

  • Mfr # 28825

  • Zoro # G314875599


product price: $16.45
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Molded, Reversible, Charging
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28825
Zoro #
G314875599
UPC #
757120288251
Country of Origin
China

Dimensions

Cable Length
3 ft
Wire Size
32 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Molded, Reversible, Charging
Cable Type
USB
American Wire Gauge
32 AWG
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Device Supported
Smartphone, Tablet, Notebook
Data Transfer Rate
480-Mbit/s
Connector Plating
Gold-flash, Nickel
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

C2G 3FT USB C CABLE - USB 2.0 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.