Zoro Homepage

3FT USB C CABLE - USB 2.0 5A

  • Mfr # 28827

  • Zoro # G014875578


product price: $22.19
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Features
Molded, Reversible, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28827
Zoro #
G014875578
UPC #
757120288275
Country of Origin
China

Dimensions

Cable Length
3 ft
Wire Size
30 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Features
Molded, Reversible, Charging
Device Supported
Tablet, Notebook, Smartphone
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
American Wire Gauge
30 AWG
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel, Gold-flash
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

C2G 3FT USB C CABLE - USB 2.0 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.