Shop C2G
See all product information
Create Account
3ft USB C Extension Cable - 10G 3A - Male to Female - USB Type C
- Mfr # 28658
- Zoro # G114876178
product price:Â
$
25.79
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Female
Color
Black
Cable Type
USB
Features
Reversible, Charging, Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28658
- Zoro #
- G114876178
- UPC #
- 757120286585
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 32 AWG
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 3.1 Type C - Female
- Color
- Black
- Cable Type
- USB
- Features
- Reversible, Charging, Molded
- Cable Characteristic
- Extension Cable
- Contact Plating
- Nickel, Gold-flash
- Connector on Second End Details
- 1 x USB 3.1 Type C - Female
- Device Supported
- Smartphone, Notebook, Tablet
- American Wire Gauge
- 32 AWG
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
- Data Transfer Rate
- 10-Gbit/s
- Data Transfer Speed
- 10-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.