3FT USB-C TO HDMI A/V ADAPTER CABLE
Mfr # 26888
Zoro # G614883539
product price: $46.69
/eaKey Features
Cable Length
3 ft
Cable Type
HDMI/USB
Color
Black
Supported Resolution
3840 x 2160
Device Supported
Projector, HDTV, Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26888
Zoro #
G614883539
UPC #
757120268888
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
Cable Type
HDMI/USB
Color
Black
Supported Resolution
3840 x 2160
Device Supported
Projector, HDTV, Audio/Video Device
Connector on Second End Details
(1) USB Type C - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.