Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT VELOCITYANDTRADE; 3.5MM M/M MONO AUDIO CABLE

  • Mfr # 40619

  • Zoro # G214873374


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Cable Length
3 ft
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
Molded
Connector on First End Details
(1) Mini-phone Mono Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40619
Zoro #
G214873374
UPC #
757120406198
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Mono Audio - Male
Connector Type on Second End
Mini-phone Mono Audio - Male
Connector Type on First End
Mini-phone Mono Audio - Male
Connector Plating
Gold
Connector on Second End Details
(1) Mini-phone Mono Audio - Male
Environmentally Friendly
Yes
Connection A
1 x Mini-phone Mono Audio - Male
Color
Blue
Connection B
1 x Mini-phone Mono Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.