Zoro Homepage

3ft.9m USB C to Lightning Cable Black

  • Mfr # C2G54555

  • Zoro # G116423295


product price: $20.45
/ea

Key Features

Connector on First End Details
1x USB Type C - Male
Connector on Second End Details
1 x Lightning- Male
Features
Charging, Plug & Play
Color
Black
Cable Type
Lightning/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54555
Zoro #
G116423295
UPC #
757121000000
Country of Origin
China

Details

Connector on First End Details
1x USB Type C - Male
Connector on Second End Details
1 x Lightning- Male
Features
Charging, Plug & Play
Color
Black
Cable Type
Lightning/USB-C
End 2 Connection Type
Lightning - Male
Compatibility
Apple Device: iPad, iPod, AirPod, Apple Pencil
End 1 Connection Type
USB Type C - Male
Device Supported
Magic Keyboard, iPad, iPhone, Magic Trackpad, AirPods, Magic Mouse, Siri Remote, iPod
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.