Zoro Homepage

3FT.9M USB C TO LIGHTNING CABLE WHITE

  • Mfr # C2G54558

  • Zoro # G716268906


product price: $31.45
/ea

Key Features

Color
White
Compatibility
Apple Device: iPad, iPod, AirPod, Apple Pencil
Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Cable Type
Lightning/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54558
Zoro #
G716268906
UPC #
757120545583
Country of Origin
China

Details

Color
White
Compatibility
Apple Device: iPad, iPod, AirPod, Apple Pencil
Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Cable Type
Lightning/USB-C
Features
Charging, Plug & Play
End 2 Connection Type
Lightning - Male
Device Supported
iPod, AirPods, Siri Remote, iPad, iPhone, Magic Mouse, Magic Trackpad, Magic Keyboard
Connector on Second End Details
1x Lightning- Male
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.