Zoro Homepage

3M DVI-D™ M/M DUAL LINK DIGITAL VIDEO CABLE 9.8FT

  • Mfr # 26942

  • Zoro # G814874214


product price: $25.19
/ea

Key Features

Cable Length
9.84 ft
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Male
Compatibility
Digital CRT Display, Flat Panel Display, Projector, HDTV
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26942
Zoro #
G814874214
UPC #
757120269427
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Video Cable
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Male
Compatibility
Digital CRT Display, Flat Panel Display, Projector, HDTV
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Conductor Material
Copper
Color
Black
Standards
DVI DDWG, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.