Zoro Homepage

3M DVI-I M/M DUAL LINK DIGITAL/ANALOG VIDEO CABLE 9.8FT

  • Mfr # 26949

  • Zoro # G514874828


product price: $19.99
/ea

Key Features

Conductor Material
Copper
Color
Black
Compatibility
Flat panel displays, Digital CRT displays, Projectors, HDTV
Connector on First End Details
(1) 29-pin DVI-I Digital Video - Male
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26949
Zoro #
G514874828
UPC #
757120269496
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Conductor Material
Copper
Color
Black
Compatibility
Flat panel displays, Digital CRT displays, Projectors, HDTV
Item
Video Cable
Connector on First End Details
(1) 29-pin DVI-I Digital Video - Male
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.