
3M DVI MALE TO HD15 VGA MALE VIDEO CABLE 9.8FT
Mfr # 26955
Zoro # G414884811
product price:Â $32.35
/eaKey Features
Cable Length
9.84 ft
Conductor Material
Copper
Compatible With
PC and Mac, Flat Panel Displays, Digital CRT Displays, Projectors
Standards
DVI DDWG
Connector Type on First End
DVI-A Analog Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26955
Zoro #
G414884811
UPC #
757120269557
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Video Cable
Conductor Material
Copper
Compatible With
PC and Mac, Flat Panel Displays, Digital CRT Displays, Projectors
Standards
DVI DDWG
Connector Type on First End
DVI-A Analog Video - Male
Connector on First End Details
(1) 17-pin DVI-A Analog Video - Male
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 17-pin DVI-A Analog Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.