Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M HDMI TO DVI CBL

  • Mfr # 42517

  • Zoro # G614897567


product price: $13.79
/ea

Key Features

Contact Plating
Gold
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio/Video Device
Insulation Material
High-density Polyethylene (HDPE), Foam Polyethlene (FPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42517
Zoro #
G614897567
UPC #
757120425175
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Contact Plating
Gold
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio/Video Device
Insulation Material
High-density Polyethylene (HDPE), Foam Polyethlene (FPE)
Conductor
Tinned Copper
Cable Type
DVI/HDMI
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Tinned Copper
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male

Description

3M C2G HDMI TO DVI CBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.